Zoro Homepage

Aqua REVO Drill Oil Hole 5D - DIN - 25/64

  • Mfr # 1562251

  • Zoro # G710407660


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
47
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.3906
Overall Length
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562251
Zoro #
G710407660
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
47
Overall Length
89 mm
Shank Dia.
10
Drill Bit Size
25/64

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.3906
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Finish
REVO-D
Number of Flutes
2
Item
Carbide 3D Drill Bits
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.