
Aqua REVO Drill Oil Hole 8D - 21/64
Mfr # 1571344
Zoro # G210409546
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
Yes
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571344
Zoro #
G210409546
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
37 mm
Overall Length
100
Shank Dia.
9
Drill Bit Size
21/64
Details
Cutting Direction
Right
Item
Carbide Pilot Drill Bits
Coolant Through
Yes
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Decimal Equivalent
0.3293
Finish
AQUA EX
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.