Deep Groove Radial Ball Bearing, 6001 Industry Number, Double Shielded, 12 mm Dia

  • Mfr # 6001ZZEC3

  • Zoro # G721912375


product price:  $5.19
/ea
Sold in multiples of 4 for $20.76

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6001
Closure
Double Shielded
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6001ZZEC3
Zoro #
G721912375
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Outside Diameter
28 mm
Outer Ring Width
8 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6001
Closure
Double Shielded
Number of Rows
1
Maximum Speed
28000 RPM (Grease); 32000 RPM (Oil)
Dynamic Radial Load Capacity
5100 N
Static Radial Load Capacity
2390 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.