Deep Groove Radial Ball Bearing, 6002 Industry Number, Double Sealed, 15 mm Dia

  • Mfr # 6002-2NSE9NR

  • Zoro # G421912613


product price:  $7.99
/ea
Sold in multiples of 4 for $31.96

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6002
Closure
Double Sealed
Bore Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6002-2NSE9NR
Zoro #
G421912613
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Outside Diameter
32 mm
Outer Ring Width
9 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6002
Closure
Double Sealed
Number of Rows
1
Maximum Speed
15000 RPM (Grease); 28000 RPM (Oil)
Dynamic Radial Load Capacity
5600 N
Static Radial Load Capacity
2840 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.