Deep Groove Radial Ball Bearing, 6003 Industry Number, Double Shielded, 17 mm Dia

  • Mfr # 6003ZZEC3

  • Zoro # G721910678


product price:  $7.19
/ea
Sold in multiples of 4 for $28.76

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6003
Closure
Double Shielded
Bore Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6003ZZEC3
Zoro #
G721910678
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
17 mm
Outside Diameter
35 mm
Outer Ring Width
10 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6003
Closure
Double Shielded
Number of Rows
1
Static Radial Load Capacity
3250 N
Maximum Speed
22000 RPM (Grease); 26000 RPM (Oil)
Dynamic Radial Load Capacity
6000 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.