Deep Groove Radial Ball Bearing, 6005 Industry Number, Open, 25 mm Dia

  • Mfr # 6005C3

  • Zoro # G321913703


product price:  $7.39
/ea
Sold in multiples of 4 for $29.56

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6005
Closure
Open
Bore Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6005C3
Zoro #
G321913703
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
25 mm
Outside Diameter
47 mm
Outer Ring Width
12 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6005
Closure
Open
Number of Rows
1
Maximum Speed
15000 RPM (Grease); 18000 RPM (Oil)
Static Radial Load Capacity
5850 N
Dynamic Radial Load Capacity
10100 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.