Deep Groove Radial Ball Bearing, 6006 Industry Number, Double Shielded, 30 mm Dia

  • Mfr # 6006ZZENR

  • Zoro # G521912209


product price:  $13.99
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6006
Closure
Double Shielded
Bore Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6006ZZENR
Zoro #
G521912209
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
30 mm
Outside Diameter
55 mm
Outer Ring Width
13 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6006
Closure
Double Shielded
Number of Rows
1
Static Radial Load Capacity
8300 N
Dynamic Radial Load Capacity
13200 N
Maximum Speed
13000 RPM (Grease); 15000 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.