Deep Groove Radial Ball Bearing, 6007 Industry Number, Open, 35 mm Dia

  • Mfr # 6007NR

  • Zoro # G721910555


product price:  $12.15
/ea
Sold in multiples of 2 for $24.30

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6007
Closure
Open
Bore Diameter
35 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6007NR
Zoro #
G721910555
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
35 mm
Outside Diameter
62 mm
Outer Ring Width
14 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6007
Closure
Open
Number of Rows
1
Static Radial Load Capacity
10300 N
Maximum Speed
12000 RPM (Grease); 14000 RPM (Oil)
Dynamic Radial Load Capacity
16000 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.