Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLC Carbide Micro Drill - 1.3mm

  • Mfr # 0626776

  • Zoro # G910410187


product price: $38.85
/ea

Key Features

Shank Dia.
3
Flute Length
7
Overall Length
44
Number of Flutes
2
Drill Bit Point Angle
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626776
Zoro #
G910410187
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.6
Shank Dia.
3
Flute Length
7
Overall Length
44

Details

Item
HSS DLC Micro Drill Bits
Number of Flutes
2
Drill Bit Point Angle
120
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
DLC
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Coolant Through
NO
Shank Type
Endmill Type Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.