Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 11/64in

  • Mfr # 1054529

  • Zoro # G510409574


product price: $25.35
/ea

Key Features

Decimal Equivalent
0.171875
Flute Length
3.375
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Point Angle
118
Drill Bit Size
0.171875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054529
Zoro #
G510409574
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
3.375
Drill Bit Size
0.171875
Overall Length
5.75
Shank size
0.171875

Details

Decimal Equivalent
0.171875
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Point Angle
118
Cutting Direction
Right
Type
Straight Shank
Drill Bit Finish
TIN
Drill Bit Material
HSS
Flutes
CONVENTIONAL SPIRAL
Coolant Through
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.