Zoro Homepage

Extra Length Straight Shank 12in HSS Drill - 7/8in

  • Mfr # 1059200

  • Zoro # G510409826


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
Endmill Type Shank
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Finish
SG (TiN+TiCN)
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059200
Zoro #
G510409826
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.109375
Flute Length
0.625
Overall Length
1.875
Shank size
0.125

Details

Type
Endmill Type Shank
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Finish
SG (TiN+TiCN)
Cutting Direction
Right
Decimal Equivalent
0.109375
Drill Bit Material
POWDERED HSCO
Drill Bit Point Angle
135
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.