
Fractional HSS Drill Set - S15 - 1/16" To 1/2" By 32nds
Mfr # 3599015
Zoro # G710410479
product price: $74.28
/eaKey Features
Cutting Direction
Right
Shank Type
Straight Shank
Size
1/16 - 3/8 X 64THS
Decimal Equivalent
0.0625 - 0.3750 X 0.0156
Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3599015
Zoro #
G710410479
UPC #
-
Country of Origin
Singapore
Dimensions
Size
1/16 - 3/8 X 64THS
Details
Item
HSS Drill Bits
Cutting Direction
Right
Shank Type
Straight Shank
Decimal Equivalent
0.0625 - 0.3750 X 0.0156
Material
HSS
Finish
BLACK OXIDE
Point Angle
118
Number of Flutes
2
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Description
- High Speed Steel Drill Set
- #61 To #80 Wire Gauge Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.