Zoro Homepage

HSS Extra Long Drill Bits, 0.171875 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish

  • Mfr # 1265566

  • Zoro # G310408692


product price: $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

Overall Length
12 in
Flute Length
9 in
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1265566
Zoro #
G310408692
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.171875
Overall Length
12 in
Flute Length
9 in

Details

Item
HSS Extra Long Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
0.171875
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.