
HSS Short Length Drill Bits, #15 Size, 118 Point Angle, HSS, TIN Finish, Straight Shank Shank
Mfr # 1021200
Zoro # G510408829
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
Key Features
Overall Length
2.1875 in
Flute Length
1.125
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021200
Zoro #
G510408829
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
#15
Overall Length
2.1875 in
Flute Length
1.125
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.18
Flute Type
CONVENTIONAL SPIRAL
Shank Type - Machining
Straight Shank
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.