
HSS Short Length Drill Bits, A Size, 135 Point Angle, HSS, BLACK OXIDE Finish, Straight Shank Shank
Mfr # 1051215
Zoro # G410408684
product price: $3.19
/eaSold in multiples of 10 for $31.90
Key Features
Drill Bit Size
A
Overall Length
2.4375 in
Flute Length
1.3125
Number of Flutes
2
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051215
Zoro #
G410408684
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
A
Overall Length
2.4375 in
Flute Length
1.3125
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.234
Shank Type - Machining
Straight Shank
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.