
HSS Short Length Drill Bits, J Size, 118 Point Angle, HSS, BRIGHT FINISH Finish
Mfr # 1062031
Zoro # G510408713
product price: $3.35
/eaSold in multiples of 10 for $33.50
Key Features
Drill Bit Size
J
Overall Length
2.6875 in
Flute Length
1.5
Number of Flutes
2
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062031
Zoro #
G510408713
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
J
Overall Length
2.6875 in
Flute Length
1.5
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.277
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.