Zoro Homepage

Jobber Length Cobalt Drill W/ Black Oxide - 13/64in

  • Mfr # 1060549

  • Zoro # G610404714


product price: $4.39
/ea
Sold in multiples of 10 for $43.90

Key Features

Overall Length
2.25
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Length
1.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060549
Zoro #
G610404714
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
2.25
Flute Length
1.1875
Size-Diameter
0.203125

Details

Item
HSS Short Length Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.203125
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.