Zoro Homepage

Jobber Length HSS Drill W/ Black Oxide - 12.80mm

  • Mfr # 0005587

  • Zoro # G610404806


product price: $18.45
/ea
Sold in multiples of 5 for $92.25

Key Features

Overall Length
152
Drill Bit Point Angle
118
Number of Flutes
3
Cutting Direction
Right
Flute Length
114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0005587
Zoro #
G610404806
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
152
Flute Length
114
Size-Diameter
12.75

Details

Item
HSS Drill Bit
Drill Bit Point Angle
118
Number of Flutes
3
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steels, Alloy Steels, Hardened Steels, Mold Steels, Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.