L6800 M5 x 0.8 D4 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 1486262

  • Zoro # G909085105


product price:  $37.25
/ea

Key Features

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Dimension Type
Normal Spiral Flute
Tap Material
Powdered Metal
Shank Dia.
0.194"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1486262
Zoro #
G909085105
UPC #
-
Country of Origin
Japan

Dimensions

Tap Dimension Type
Normal Spiral Flute
Shank Dia.
0.194"
Thread Length
0.374"
Overall Length
2.756"
Tap Size
M5-0.8

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
Powdered Metal
Thread Direction
Right Hand

Description

-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.