This item is Discontinued.

Nachi L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP 59620

L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (Discontinued)

  • Mfr # 59620
  • Zoro # G909085266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59620
Zoro #
G909085266
UPC #
-
Country of Origin
Japan

Dimensions

Tap Dimension Type
Low Spiral Flute
Shank Dia.
0.2550"
Thread Length
0.4330"
Tap Size
M6-1
Overall Length
2 1/2"

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSSE

Description

-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.