This item is Discontinued.

Nachi L6959 1-8 GT9 4FL SG LOW SPIRAL BOTTOMING TAP 94631

L6959 1-8 GT9 4FL SG LOW SPIRAL BOTTOMING TAP (Discontinued)

  • Mfr # 94631
  • Zoro # G509085581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94631
Zoro #
G509085581
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#1-8
Thread Length
1.2600"
Tap Dimension Type
Low Spiral Flute
Shank Dia.
0.8000"
Overall Length
5 1/8"

Details

Tap Chamfer
Bottoming
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
HSSE

Description

-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.