Zoro Homepage

L913 8-36 H2 4FL HSS MACHINE SCREW TAPER HAND TAP

  • Mfr # 64517

  • Zoro # G209084808


product price: $8.35
/ea

Key Features

Number of Flutes
4
Tap Material
HSSE-V
Overall Length
2 1/8"
Tap Chamfer
Taper
Shank Dia.
0.1680"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64517
Zoro #
G209084808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/8"
Shank Dia.
0.1680"
Thread Length
3/4"
Tap Size
#8-36
Tap Dimension Type
Straight

Details

Number of Flutes
4
Tap Material
HSSE-V
Tap Chamfer
Taper
Thread Direction
Right Hand

Description

-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.