Nachi
R-Series Bearing
Mfr # R3 2Z
Zoro # G509143595
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- DAYTON AC Gearmotor, 360.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX1)
- FUJI ELECTRIC Drive, Max HP 40, Enclosure NEMA 1 (FRN0115E2S-2GB)
- DODGE 6018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100482)
- SKF SKF-N04, Standard Accessories, N04 (N04)
- SKF SKF-KM12, Standard Accessories, KM12 (KM12)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- AEGIS Bearing Protection Ring, Dia. 2 1/8 In (KIT SGR-2.125-UK)
- OATEY Steel Flange Ring (42775)
- Nachi Bearing Accessories