Radial Ball Bearing, R8 Industry Number, Double Sealed, 1/2 in Dia

  • Mfr # R8-2RS MC3

  • Zoro # G712498789


product price:  $10.25
/ea

Key Features

System of Measurement
Inch
Bearing Industry Number
R8
ABEC Rating
1
Closure
Double Sealed
Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R8-2RS MC3
Zoro #
G712498789
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
1/2 in
Outside Diameter
1.125 in
Outer Ring Width
0.3125 in

Details

Item
Radial Ball Bearing
System of Measurement
Inch
Bearing Industry Number
R8
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Cage Material
Brass
Dynamic Radial Load Capacity
1149 lbs N
Static Radial Load Capacity
511 lbs N
Maximum Speed
27000 RPM (Grease); 32000 RPM (Oil)

Description

Single Row Ball Bearing; 1/2 in. Bore; 1-1/8 in. Outside Diameter; 5/16 in. Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.