Zoro Homepage

Regular Length HSS DLC Drill - 8.1mm

  • Mfr # 0643130

  • Zoro # G510410464


product price: $41.75
/ea

Key Features

Drill Bit Size
8.00000000000001
Overall Length
119
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0643130
Zoro #
G510410464
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
8.00000000000001
Overall Length
119
Flute Length
75
Shank Size
8

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Shank Type
Endmill Type Shank
Cutting Direction
Right
Coolant Through
NO
Number of Flutes
2
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.