Zoro Homepage

SG-ESS Stub Length Drill - 13/32in

  • Mfr # 1245560

  • Zoro # G110405600


product price: $45.15
/ea

Key Features

Size
13/32
Overall Length
8.25
Number of Flutes
2
Material
HSCO
Finish
BRIGHT FINISH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245560
Zoro #
G110405600
UPC #
-
Country of Origin
Japan

Dimensions

Size
13/32
Overall Length
8.25
Flute Length
4.375
Shank Dia.
2

Details

Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material
HSCO
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Shank Type
TAPER SHANK
Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.4063
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.