Zoro Homepage

Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 1 1/16in

  • Mfr # 1029391

  • Zoro # G710408568


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
HSS
Finish - Machining
Bright
Overall Length
6
Shank Dia.
1/2"
Shank Type - Machining
1/2 in Reduced Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029391
Zoro #
G710408568
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6
Shank Dia.
1/2"
Drill Bit Size
1.03125
Flute Length
3

Details

Item
HSS Drill Bit
Material - Machining
HSS
Finish - Machining
Bright
Shank Type - Machining
1/2 in Reduced Shank
Number of Flutes
2
Decimal Equivalent
1.0312
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Drill Bit Point Angle
118 Degrees
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.