Zoro Homepage

Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 31/32in

  • Mfr # 1028498

  • Zoro # G910408603


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Material - Machining
HSS
Finish - Machining
Bright
Overall Length
5.875
Shank Dia.
0.96875
Shank Type - Machining
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028498
Zoro #
G910408603
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
5.875
Shank Dia.
0.96875
Drill Bit Size
0.96875
Flute Length
3.875

Details

Item
HSS Short Length Drill Bits
Material - Machining
HSS
Finish - Machining
Bright
Shank Type - Machining
Straight Shank
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.96875
Coolant Fed
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.