
Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 43/64in
Mfr # 1015685
Zoro # G710408605
product price: $58.45
/eaKey Features
Material - Machining
HSS
Finish - Machining
Bright
Overall Length
4.625
Shank Dia.
0.671875
Shank Type - Machining
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015685
Zoro #
G710408605
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
4.625
Shank Dia.
0.671875
Drill Bit Size
0.671875
Flute Length
2.875
Details
Item
HSS Short Length Drill Bits
Material - Machining
HSS
Finish - Machining
Bright
Shank Type - Machining
Straight Shank
Number of Flutes
2
Decimal Equivalent
0.671875
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Drill Bit Point Angle
118 Degrees
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.