
Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 45/64in
Mfr # 1015765
Zoro # G910408573
product price: $64.85
/eaKey Features
Material - Machining
HSCO
Finish - Machining
Bright
Overall Length
10.5
Shank Dia.
3
Shank Type - Machining
Taper Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015765
Zoro #
G910408573
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
10.5
Shank Dia.
3
Drill Bit Size
43/64
Flute Length
5.875
Details
Item
HSS Cobalt Drill Bit
Material - Machining
HSCO
Finish - Machining
Bright
Shank Type - Machining
Taper Shank
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.6719
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Coolant Fed
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.