
Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 61/64in
Mfr # 1015897
Zoro # G510408584
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Material - Machining
HSS
Finish - Machining
Bright
Overall Length
5.875
Shank Dia.
0.953125
Shank Type - Machining
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015897
Zoro #
G510408584
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
5.875
Shank Dia.
0.953125
Drill Bit Size
0.953125
Flute Length
3.875
Details
Item
HSS Short Length Drill Bits
Material - Machining
HSS
Finish - Machining
Bright
Shank Type - Machining
Straight Shank
Number of Flutes
2
Decimal Equivalent
0.953125
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.