
Straight Shank Oil Hole HSCO Drill - 1 1/32in
Mfr # 1057769
Zoro # G910407378
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
10
Drill Bit Material
Solid Carbide
Flute Length
47
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057769
Zoro #
G910407378
UPC #
-
Country of Origin
Singapore
Dimensions
Shank Dia.
10
Flute Length
47
Drill Bit Size
11/32 in
Overall Length
89 mm
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Finish
REVO-D
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Item
Carbide 3D Drill Bits
Decimal Equivalent
0.3438
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.