Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 1 1/8in

  • Mfr # 1057810

  • Zoro # G110407291


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
2
Shank Dia.
1.125
Coolant Through
No
Overall Length
6.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057810
Zoro #
G110407291
UPC #
-
Country of Origin
Singapore

Dimensions

Shank Dia.
1.125
Overall Length
6.375
Flute Length
4
Drill Bit Size
1-1/8 in

Details

Cutting Direction
Right
Number of Flutes
2
Coolant Through
No
Finish
BRIGHT FINISH
Drill Bit Material
HSS
Shank Type
Straight Shank
Decimal Equivalent
1.125
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118 Degrees
Item
HSS Short Length Drill Bits
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.