
Straight Shank Oil Hole HSCO Drill - 31/64in
Mfr # 1057099
Zoro # G010407117
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
0.484375
Number of Flutes
2
Overall Length
3.6875
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057099
Zoro #
G010407117
UPC #
-
Country of Origin
Singapore
Dimensions
Shank Dia.
0.484375
Overall Length
3.6875
Flute Length
2.1875
Drill Bit Size
0.484375
Details
Cutting Direction
Right
Number of Flutes
2
Shank Type
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Item
HSS Short Length Drill Bits
Drill Bit Material
HSS
Drill Bit Point Angle
135 Degrees
Finish
BLACK OXIDE
Coolant Through
No
Decimal Equivalent
0.484375
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.