
Straight Shank Oil Hole HSCO Drill - 37/64in
Mfr # 1057213
Zoro # G910407033
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
1/2"
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057213
Zoro #
G910407033
UPC #
-
Country of Origin
Singapore
Dimensions
Shank Dia.
1/2"
Drill Bit Size
37/64
Overall Length
6
Flute Length
3.125
Details
Cutting Direction
Right
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Decimal Equivalent
0.5781
Item
HSS Drill Bit
Number of Flutes
2
Shank Type
1/2 in REDUCED SHANK
Coolant Through
No
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.