Zoro Homepage

Taper Length Cobalt Drill W/ Black Oxide - 11/16in

  • Mfr # 1058874

  • Zoro # G510408249


product price: $97.35
/ea
Sold in multiples of 5 for $486.75
Free Shipping & Returns

Key Features

Drill Bit Size
11/16 in
Overall Length
24"
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058874
Zoro #
G510408249
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
11/16 in
Overall Length
24"
Flute Length
20
Shank Dia.
2

Details

Item
HSS Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.6875
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Shank Type - Machining
TAPER SHANK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.