Zoro Homepage

Taper Length TiN Coated Parabolic HSS Drill - 3/8in

  • Mfr # 1003920

  • Zoro # G110408298


product price: $30.65
/ea
Sold in multiples of 5 for $153.25

Key Features

Drill Bit Size
0.375
Overall Length
6.75
Number of Flutes
3
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003920
Zoro #
G110408298
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.375
Overall Length
6.75
Flute Length
4.25
Shank Dia.
0.375

Details

Item
HSS Jobber Drill Bit
Number of Flutes
3
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
118
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.375
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.