Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pipe, 4 Flutes, NPTF

  • Mfr # 74113

  • Zoro # G809085496


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
2.126"
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74113
Zoro #
G809085496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.126"
Tap Size
#1-11 1/2
Tap Dimension Type
Short Projection
Shank Dia.
0.4375"
Thread Length
0.752"

Details

Tap Chamfer
Taper Pipe
Number of Flutes
4
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Material
HSS
Tap Finish
Bright

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Short Projection- Straight Fluted Design- NPTF - Will Create Mechanical Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.