
Taper Shank Oil-Hole HSCO Drill - 1-1/4in
Mfr # 1057884
Zoro # G310407176
product price: $980.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
HSS
Number of Flutes
2
Flute Length
18
Finish
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057884
Zoro #
G310407176
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1-1/4 in
Flute Length
18
Overall Length
24 in
Shank Dia.
4
Details
Cutting Direction
Right
Drill Bit Material
HSS
Number of Flutes
2
Finish
BRIGHT FINISH
Flute Type
CONVENTIONAL SPIRAL
Shank Type
TAPER SHANK
Drill Bit Point Angle
118 Degrees
Item
HSS Drill Bit
Decimal Equivalent
1.25
Coolant Through
No
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.