Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 1/2in

  • Mfr # 1057127

  • Zoro # G110407154


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSCO
Number of Flutes
2
Flute Length
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057127
Zoro #
G110407154
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
2.25
Shank Dia.
0.5
Drill Bit Size
0.5
Overall Length
3.75

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSCO
Number of Flutes
2
Decimal Equivalent
0.5
Shank Type
Straight Shank
Coolant Through
No
Item
HSS Short Length Drill Bits
Drill Bit Point Angle
135 Degrees
Finish
BLACK OXIDE
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.