Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Oil-Hole HSCO Drill - 3/4in

  • Mfr # 1057431

  • Zoro # G510407167


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
HSCO
Shank Dia.
0.75
Shank Type
Straight Shank
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057431
Zoro #
G510407167
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.75
Drill Bit Size
0.75
Overall Length
9.75
Flute Length
5.875

Details

Cutting Direction
Right
Drill Bit Material
HSCO
Item
HSS-Co Taper Drill Bits
Shank Type
Straight Shank
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Finish
BLACK OXIDE
Coolant Through
No
Decimal Equivalent
0.75
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.