Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 49/64in

  • Mfr # 1057454

  • Zoro # G710407158


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Decimal Equivalent
0.7656
Shank Dia.
2
Drill Bit Material
HSS
Flute Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057454
Zoro #
G710407158
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
2
Flute Length
14
Drill Bit Size
49/64
Overall Length
18 in

Details

Cutting Direction
Right
Decimal Equivalent
0.7656
Item
HSS Drill Bit
Drill Bit Material
HSS
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Coolant Through
No
Shank Type
TAPER SHANK
Finish
BRIGHT FINISH
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.