
Taper Shank Oil-Hole HSCO Drill - 51/64in
Mfr # 1057490
Zoro # G210407160
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.7969
Number of Flutes
2
Flute Length
13
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057490
Zoro #
G210407160
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
13
Shank Dia.
3
Overall Length
18 in
Drill Bit Size
51/64
Details
Cutting Direction
Right
Decimal Equivalent
0.7969
Number of Flutes
2
Coolant Through
No
Drill Bit Material
HSS
Drill Bit Point Angle
118 Degrees
Item
HSS Drill Bit
Shank Type
TAPER SHANK
Finish
BRIGHT FINISH
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.