Zoro Homepage

Taper Shank Oil-Hole HSCO Drill - 57/64in

  • Mfr # 1057608

  • Zoro # G910407170


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Type
TAPER SHANK
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Flute Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057608
Zoro #
G910407170
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
57/64
Flute Length
13
Shank Dia.
3
Overall Length
18 in

Details

Cutting Direction
Right
Shank Type
TAPER SHANK
Coolant Through
No
Item
HSS Drill Bit
Drill Bit Point Angle
118 Degrees
Finish
BRIGHT FINISH
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Drill Bit Material
HSS
Decimal Equivalent
0.8906
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.