Zoro Homepage

S540 Coin Counting Sorter and Coin Roll Wrapper

  • Mfr # NCS8-1109

  • Zoro # G412317533


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
11.2"
Depth
10.8"
Includes
Coin Counter, 5 Bins, 5 Tubes
Length
10.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCS8-1109
Zoro #
G412317533
UPC #
812376012941
Country of Origin
China

Dimensions

Width
11.2"
Depth
10.8"
Length
10.2"

Details

Item
Coin Sorters
Color
Gray
Includes
Coin Counter, 5 Bins, 5 Tubes

Description

The Nadex Coins S540 Coin Counting Sorter and Coin Roll Wrapper makes counting, sorting, and rolling coins easy! Simply pour your coins into the hopper, press start, and the machine will automatically count and sort your coins. Coin tube attachments are provided to automatically fill coin wrappers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.