
10in Black Non Slip Metal Skirt/Pant Hanger w/ Rubberized Clamp, 12PK
Mfr # CP200HU
Zoro # G316390151
product price:Â $37.99
/pk 12, $3.17/eaKey Features
Width
10-1/4 in
Color
Chrome
Height
6.125 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CP200HU
Zoro #
G316390151
UPC #
-
Country of Origin
China
Dimensions
Width
10-1/4 in
Height
6.125 in
Details
Item
Hanger
Color
Chrome
Material
Metal
Description
- 10" chrome skirt/pant hanger
- Locking clamp,hook and black rubberized coating
- Heavy duty hanger with non-slip grip
- Case of 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.