12in White Hi-Impact Plastic Super Heavy weight Children's Shirt Hanger, 100PK
- Mfr # 1412
- Zoro # G816390125
product price:Â
$
37.15
/pk of 100, $0.37/ea
Key Features
Width
12 in
Depth
0.5 in
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1412
- Zoro #
- G816390125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Depth
- 0.5 in
Details
- Item
- Hanger
- Material
- Plastic
- Color
- White
Description
- Hanging top pieces like shirts, dresses, blouses, sweatshirts, jackets, denim, outdoor apparel and playwear
- Chrome 360 degree swivel hook
- Deep Notched Shoulders at the top of each arm for holding garment straps
- Small Hooks for Securing Straps at the bottom
- Economical, sturdy and space saving
- Home or Retail: Kid and baby closet organization, laundry room organization or retail racks
- Case of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.