Shop NAHANCO
See all product information
Create Account
17in Black Rubber Wooden SlimLine Shirt/Dress Hanger, 50PK
- Mfr # SL7081750
- Zoro # G116390146
product price:Â
$
82.45
/pk of 50, $1.65/ea
Key Features
Width
17 in
Height
9.75 in
Depth
0.25 in
Color
Matte Black Rubber Coated
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL7081750
- Zoro #
- G116390146
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Color
- Matte Black Rubber Coated
- Material
- Wood
Dimensions
- Width
- 17 in
- Height
- 9.75 in
- Depth
- 0.25 in
Description
- 17" flat, slim, 1/4" thick wooden top hanger
- Black rubberized finish with brushed chrome hook
- Notched shoulders for securing straps
- Coordinates with SlimLine Suit Hangers and SlimLine Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.