10in Black Non Slip Metal Skirt/Pant Hanger w/ Rubberized Clamp, 50PK

  • Mfr # CP200

  • Zoro # G716390140


product price:  $121.99
/pk 50, $2.44/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Metal, Black Rubberized Clamp
Width
10.25 in
Height
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP200
Zoro #
G716390140
UPC #
-
Country of Origin
China

Dimensions

Width
10.25 in
Height
6.125 in

Details

Item
Hanger
Color
Chrome
Material
Metal, Black Rubberized Clamp

Description

  • 10" chrome skirt/pant hanger
  • Locking clamp,hook and black rubberized coating
  • Heavy duty hanger with non-slip grip
  • Case of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.