12in Clear Plastic Super Heavy Weight Children's Shirt Hanger, 100PK

  • Mfr # 412

  • Zoro # G016390130


product price:  $37.15
/pk 100, $0.37/ea

Key Features

Material
Plastic
Width
12 in
Color
Clear
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412
Zoro #
G016390130
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
0.5 in

Details

Material
Plastic
Color
Clear
Item
Hanger

Description

  • 12" Clear heavy weight plastic hanger good for all children, teen and tween garments light to heavy weight
  • Hanging top pieces like shirts, dresses, blouses, sweatshirts, jackets, denim, outdoor apparel and playwear
  • Chrome 360 degree swivel hook
  • Deep Notched Shoulders at the top of each arm for holding garment straps
  • Small Hooks for Securing Straps at the bottom
  • Economical, sturdy and space saving
  • Home or Retail: Closet organization, laundry room organization or retail racks
  • Case of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.